Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4005-SS-PK
Zoro #
G8311760
UPC #
034449671057
Country of Origin
China
Dimensions
Depth (In.)
4.09
Length
4.09
Height
2.25
Width
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.25
Overall Height (In.)
2.25
Details
Type
Faucet
Finish
Stainless
Item
Hand Shower Mount Showering Component Faucet
Weight
0.435 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
Description
Adjustable,Wall mnt for Handshower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.