Zoro Homepage

Adjustable, Wall mnt for Handshower

  • Mfr # U4010-BL-PK

  • Zoro # G8311821


product price: $107.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
4.25
Length
4.25
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4010-BL-PK
Zoro #
G8311821
UPC #
034449838153
Country of Origin
China

Dimensions

Depth (In.)
4.25
Length
4.25
Height
2.38
Width
2.38
Overall Width (In.)
2.38
Overall Height (In.)
2.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Matte Black
Item
Hand Shower Mount Showering Component Faucet
Weight
0.5 lb
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded

Description

Adjustable,Wall mnt for Handshower

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.