Zoro Homepage

Adjustable, Wall Mount Elbow

  • Mfr # U4985-SS-PK

  • Zoro # G8311873


product price: $108.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
4.09
Length
4.09
Width
2.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4985-SS-PK
Zoro #
G8311873
UPC #
034449671538
Country of Origin
China

Dimensions

Depth (In.)
4.09
Length
4.09
Width
2.22
Height
2.22
Overall Width (In.)
2.22
Overall Height (In.)
2.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Item
Hand Shower Mount Showering Component Faucet
Weight
0.75 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Adjustable,Wall Mount Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.