Zoro Homepage

Adjustable, Wall Mount-Hand Shower

  • Mfr # RP61294RB

  • Zoro # G8311928


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
4.19
Length
4.19
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61294RB
Zoro #
G8311928
UPC #
034449622356
Country of Origin
China

Dimensions

Depth (In.)
4.19
Length
4.19
Width
2
Height
2
Overall Height (In.)
2
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Weight
0.42 lb
Mfr. Series
Excluded
Series
Universal Showering Components
Function
Repair Part

Description

Adjustable,Wall Mount-Hand Shower

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.