Zoro Homepage

Aerator - 2.2 GPM - Mini-Bulk

  • Mfr # RP330MBS

  • Zoro # G701763010


product price: $5.29
/ea
Sold in multiples of 60 for $317.40

Key Features

Flow Rate
2.2 gpm
Finish
Chrome
Material
Brass
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP330MBS
Zoro #
G701763010
UPC #
34449267953
Country of Origin
United States

Dimensions

Height
0.5 in

Details

Flow Rate
2.2 gpm
Finish
Chrome
Material
Brass

Description

Delta Other: Aerator - 2.2 GPM - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.