Zoro Homepage
This item is Discontinued.
No Product Image Available

Aerator Repair Part Faucet, 1.8 gpm, Felix (Discontinued)

  • Mfr # RP92382-1.8
  • Zoro # G8312147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92382-1.8
Zoro #
G8312147
UPC #
034449854542
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Overall Width (In.)
0.75
Overall Height (In.)
0.5

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.8 gpm
Fits Brand
Felix
Flow Rate (GPM)
1.8
Type
Aerator
Series
Felix
CEC Compliant
T
Weight
0.01 lb

Description

Aerator and Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.