Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator - Water-Efficient - 1.2 GPM

  • Mfr # RP43773-1.2

  • Zoro # G412377667


product price: $8.45
/ea

Key Features

Flow Rate
1.2 gpm
Standards
CalGreen Certified
Material
Plastic
CEC Compliant
T
Length (In.)
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP43773-1.2
Zoro #
G412377667
UPC #
34449817790
Country of Origin
United States

Dimensions

Length (In.)
0.81 in
Height
0.5 in

Details

Flow Rate
1.2 gpm
Standards
CalGreen Certified
Material
Plastic
CEC Compliant
T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.