
Albion Metal Lever Handle Kit, 14 Series Champagne Bronze
Mfr # RP103930CZ
Zoro # G215629055
product price: $62.55
/eaKey Features
Finish
Champagne Bronze
Material
Zinc
Overall Length
4.44 in
Overall Width
2.25 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103930CZ
Zoro #
G215629055
UPC #
195205135180
Country of Origin
China
Dimensions
Overall Length
4.44 in
Overall Width
2.25 in
Overall Height
1.81 in
Details
Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.