Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Albion Single Handle Bathroom Faucet Matte Black

  • Mfr # 15855LF-BL

  • Zoro # G015621679


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Black
Width
6.06 in
Length
6.5 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15855LF-BL
Zoro #
G015621679
UPC #
195205106562
Country of Origin
China

Dimensions

Width
6.06 in
Length
6.5 in
Height
8 in

Details

Material
Brass
Color
Black
Finish
Matte Black

Description

Inspired by modern architecture, the Albion Collection brings dimensional style to your bath with a soft touch of curves rooted in angular geometries. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty and highly-trained customer service team.


  • 1 or 3-hole 4" installation
  • Optional Escutcheon Included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
  • Polymer braided flexible supply hose with 3/8" compression fitting thread connection
  • Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.