Zoro Homepage

Albion Single Handle Bathroom Faucet Spotshield Brushed Nickel

  • Mfr # 15855LF-SP

  • Zoro # G415621569


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Nickel
Width
6.06 in
Length
6.5 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15855LF-SP
Zoro #
G415621569
UPC #
195205106593
Country of Origin
China

Dimensions

Width
6.06 in
Length
6.5 in
Height
8 in

Details

Material
Brass
Color
Nickel
Finish
Spotshield Brushed Nickel

Description

Inspired by modern architecture, the Albion Collection brings dimensional style to your bath with a soft touch of curves rooted in angular geometries. Delta SpotShield Technology helps to keep your faucet or shower cleaner, longer by resisting water spots and fingerprints. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty and highly-trained customer service team.


  • SpotShield Technology helps your faucet stay cleaner, longer by resisting water spots and fingerprints
  • 1 or 3-hole 4" installation
  • Optional Escutcheon Included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
  • Polymer braided flexible supply hose with 3/8" compression fitting thread connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.