
Albion Single Metal Lever Handle Kit Chrome
Mfr # RP103923PC
Zoro # G515675844
product price: $54.29
/eaKey Features
Finish
Chrome
Material
Zinc
Overall Width
1.38 in
Overall Length
3.5 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103923PC
Zoro #
G515675844
UPC #
195205135593
Country of Origin
China
Dimensions
Overall Width
1.38 in
Overall Length
3.5 in
Overall Height
1.06 in
Details
Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever
Color
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.