
Albion Two Handle Centerset Bathroom Faucet Chrome
Mfr # 25855LF
Zoro # G315621584
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25855LF
Zoro #
G315621584
UPC #
195205106708
Country of Origin
China
Details
Finish
Chrome
Color
Chrome
Description
Inspired by modern architecture, the Albion Collection brings dimensional style to your bath with a soft touch of curves rooted in angular geometries. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty and highly-trained customer service team.
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- 2 or 3-hole 4" installation
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- ADA compliant
- Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
- 1/2" IPS
- Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.