Zoro Homepage

Albion Two Metal Lever Handle Kit, 3.63 in, Chrome

  • Mfr # RP103927PC

  • Zoro # G315676270


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Overall Length
3.63 in
Handle Type
Two Handle Lever
Overall Width
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103927PC
Zoro #
G315676270
UPC #
195205135098
Country of Origin
China

Dimensions

Overall Length
3.63 in
Overall Width
1.69 in
Overall Height
2.88 in

Details

Finish
Chrome
Material
Zinc
Handle Type
Two Handle Lever
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.