Albion Two Metal Lever Handle Kit, 3.63 in, Matte Black / Champagne Bronze

  • Mfr # RP103929GZ

  • Zoro # G215676158


product price:  $96.65
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black / Champagne Bronze
Material
Zinc
Overall Width
1.69 in
Color
Black/Bronze
Overall Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103929GZ
Zoro #
G215676158
UPC #
195205146643
Country of Origin
China

Dimensions

Overall Width
1.69 in
Overall Length
3.63 in
Overall Height
2.88 in

Details

Finish
Matte Black / Champagne Bronze
Material
Zinc
Color
Black/Bronze
Handle Type
Two Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.