Zoro Homepage

Allen Wrench - 3/32"

  • Mfr # RP26853

  • Zoro # G212468190


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Steel
Shank Size
0.06 in
Length
0.06 in
Width
0.19 in
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26853
Zoro #
G212468190
UPC #
34449377508
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
0.06 in
Length
0.06 in
Width
0.19 in
Height
3.38 in
Arm Length
0.19 in

Details

Material
Steel
Blade Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.