Zoro Homepage

Allora Escutcheon - 10"

  • Mfr # RP47274BL

  • Zoro # G612378501


product price: $62.89
/ea

Key Features

Color/Finish
Matte Black
Material
Stainless Steel
Depth
11 in
Width
2 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team