Zoro Homepage

Allora Escutcheon

  • Mfr # RP47274ARPR

  • Zoro # G008462500


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Lumicoat Arctic Stainless
Material
Stainless Steel
Depth
2.25 in
Width
2 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP47274ARPR
Zoro #
G008462500
UPC #
195205029335
Country of Origin
China

Dimensions

Depth
2.25 in
Width
2 in
Height
0.5 in

Details

Color/Finish
Lumicoat Arctic Stainless
Material
Stainless Steel
Finish
Lumicoat Arctic Stainless

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • 10-1/2 inch long kitchen faucet base plate
  • 3-hole installation
  • 8-inch centers on 3-hole installation
  • 2-1/2 inch maximum deck thickness
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.