Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almari Handle And Set Screw

  • Mfr # RP103846BL

  • Zoro # G815676244


product price: $53.45
/ea

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
1 in
Length (In.)
4.81 in
Overall Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103846BL
Zoro #
G815676244
UPC #
195205115885
Country of Origin
China

Dimensions

Overall Height
1 in
Length (In.)
4.81 in
Overall Width
1.63 in
Overall Length
4.81 in

Details

Finish
Matte Black
Material
Zinc
Color
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.