
Almari Wand Assembly
Mfr # RP103845SS
Zoro # G415694358
product price: $67.39
/eaKey Features
Material
ABS - Plastic
Finish
Stainless
Width
1.25 in
Spout Length
2 in
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103845SS
Zoro #
G415694358
UPC #
195205115878
Country of Origin
China
Dimensions
Width
1.25 in
Spout Length
2 in
Depth
6.5 in
Overall Length (In.)
2 in
Overall Height (In.)
6.5 in
Details
Material
ABS - Plastic
Finish
Stainless
Color/Finish
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.