Shop DELTA
See all product information
Create Account
Altado Monitor 14 Series Shower Trim - Less Head In Matte Black
- Mfr # T14242-BLLHD
- Zoro # G222876824
product price:Â
$
219.90
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
9.69
Color
Matte Black
Length (In.)
5/3/2004
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14242-BLLHD
- Zoro #
- G222876824
- UPC #
- 195205150213
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9.69
- Length (In.)
- 5/3/2004
- Width
- 6.5 in
Details
- Material of Construction
- Zinc
- Color
- Matte Black
- Item
- Shower Only
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.