Altado Monitor 14 Series Shower Trim - Less Head In Stainless

  • Mfr # T14242-SSLHD

  • Zoro # G222875452


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Depth (In.)
9.69 in
Finish
Stainless
Length (In.)
5.75 in
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14242-SSLHD
Zoro #
G222875452
UPC #
195205150244
Country of Origin
United States

Dimensions

Width
6.5 in
Depth (In.)
9.69 in
Length (In.)
5.75 in

Details

Finish
Stainless
Item
Shower Only
Material of Construction
Zinc

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.