Altado Monitor 14 Series Valve Only Trim In Champagne Bronze

  • Mfr # T14042-CZ

  • Zoro # G722875891


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4.31 in
Material of Construction
Zinc
Width
6.5 in
Depth (In.)
6.5 in
Color
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14042-CZ
Zoro #
G722875891
UPC #
195205149071
Country of Origin
United States

Dimensions

Length (In.)
4.31 in
Width
6.5 in
Depth (In.)
6.5 in

Details

Item
Valve Only
Material of Construction
Zinc
Color
Champagne Bronze

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.