
Altado Monitor 17 Series Shower Trim In Matte Black
Mfr # T17242-BL
Zoro # G422875184
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Length
11.63 in
Depth (In.)
14 in
Color
Matte Black
Width (In.)
6.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17242-BL
Zoro #
G422875184
UPC #
195205149231
Country of Origin
United States
Dimensions
Length
11.63 in
Depth (In.)
14 in
Width (In.)
6.5 in
Details
Item
Shower Only
Color
Matte Black
Material
Zinc
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.