Shop DELTA
See all product information
Create Account
Altado Monitor 17 Series Shower Trim With In2Ition In Champagne Bronze
- Mfr # T17242-CZ-I
- Zoro # G522874926
product price:Â
$
349.00
/ea
Free Shipping & Returns
Key Features
Width
6 1/2 in
Depth
17.88 in
Length
14.19 in
Material
ABS - Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17242-CZ-I
- Zoro #
- G522874926
- UPC #
- 195205149262
- Country of Origin
- United States
- Item
- Shower Only
- Color
- Champagne Bronze
- Material
- ABS - Plastic
Dimensions
- Width
- 6 1/2 in
- Depth
- 17.88 in
- Length
- 14.19 in
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.