Altado Monitor 17 Series Tub & Shower Trim In Matte Black

  • Mfr # T17442-BL

  • Zoro # G322876717


product price:  $309.00
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS - Plastic
Depth (In.)
16.88 in
Color
Matte Black
Length (In.)
11.63 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17442-BL
Zoro #
G322876717
UPC #
195205149316
Country of Origin
United States

Dimensions

Depth (In.)
16.88 in
Length (In.)
11.63 in
Width
6.5 in

Details

Material of Construction
ABS - Plastic
Color
Matte Black
Item
Tub & Shower

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.