
Altado Monitor 17 Series Tub & Shower Trim In Stainless
Mfr # T17442-SS
Zoro # G822874770
product price:Â $299.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
ABS - Plastic
Depth (In.)
16.88
Length (In.)
11.63
Width
6.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17442-SS
Zoro #
G822874770
UPC #
195205149361
Country of Origin
United States
Dimensions
Depth (In.)
16.88
Length (In.)
11.63
Width
6.5 in
Details
Finish
Stainless
Material of Construction
ABS - Plastic
Item
Tub & Shower
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.