Altado Monitor 17 Series Tub & Shower Trim With In2Ition In Champagne Bronze
- Mfr # T17442-CZ-I
- Zoro # G922877725
product price:Â
$
379.00
/ea
Free Shipping & Returns
Key Features
Width
6 1/2 in
Depth
20-3/4 in
Material
ABS - Plastic
Length
14.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17442-CZ-I
- Zoro #
- G922877725
- UPC #
- 195205149347
- Country of Origin
- United States
- Item
- Tub & Shower
- Material
- ABS - Plastic
- Color
- Champagne Bronze
Dimensions
- Width
- 6 1/2 in
- Depth
- 20-3/4 in
- Length
- 14.19 in
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.