
Altado Monitor 17 Series Valve Only Trim In Chrome
Mfr # T17042
Zoro # G522877385
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4.94 in
Width
6.5 in
Color
Chrome
Depth (In.)
6.5 in
Material of Construction
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17042
Zoro #
G522877385
UPC #
195205149187
Country of Origin
United States
Dimensions
Length (In.)
4.94 in
Width
6.5 in
Depth (In.)
6.5 in
Details
Color
Chrome
Item
Valve Only
Material of Construction
Zinc
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.