Altado Monitor 17 Series Valve Only Trim In Matte Black

  • Mfr # T17042-BL

  • Zoro # G922874328


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Depth (In.)
6.5 in
Width
6.5 in
Material of Construction
Zinc
Length (In.)
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17042-BL
Zoro #
G922874328
UPC #
195205149194
Country of Origin
United States

Dimensions

Depth (In.)
6.5 in
Width
6.5 in
Length (In.)
4.94 in

Details

Color
Matte Black
Item
Valve Only
Material of Construction
Zinc

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.