Altado Monitor 17 Series Valve Only Trim In Stainless

  • Mfr # T17042-SS

  • Zoro # G922875844


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Width
6.5 in
Finish
Stainless
Length (In.)
4.94 in
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17042-SS
Zoro #
G922875844
UPC #
195205149217
Country of Origin
United States

Dimensions

Width
6.5 in
Length (In.)
4.94 in
Depth (In.)
6.5 in

Details

Material of Construction
Zinc
Item
Valve Only
Finish
Stainless

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.