Shop DELTA
See all product information
Create Account
Altado Roman Tub Trim With Hand Shower In Champagne Bronze
- Mfr # T4742-CZ
- Zoro # G022877465
product price:Â
$
629.00
/ea
Free Shipping & Returns
Key Features
Width
17.94 in
Depth
10.69 in
Length
10.13 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4742-CZ
- Zoro #
- G022877465
- UPC #
- 195205149446
- Country of Origin
- United States
- Item
- Deck-Mount with Diverter
- Material
- Zinc
- Color
- Champagne Bronze
Dimensions
- Width
- 17.94 in
- Depth
- 10.69 in
- Length
- 10.13 in
Description
Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Complete your bath with a beautifully designed Roman tub faucet, meticulously crafted to turn heads and enhance your experience.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.