Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Altado Roman Tub Trim With Hand Shower In Chrome

  • Mfr # T4742

  • Zoro # G222877807


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Length
10.13 in
Material
Zinc
Depth
10.69 in
Width
17.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4742
Zoro #
G222877807
UPC #
195205149422
Country of Origin
United States

Dimensions

Length
10.13 in
Depth
10.69 in
Width
17.94 in

Details

Material
Zinc
Color
Chrome
Item
Deck-Mount with Diverter

Description

Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.