Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Altado T17 Escutcheon & Gasket In Champagne Bronze

  • Mfr # RP104068CZ

  • Zoro # G422876259


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Depth
6.5 in
Material
Zinc
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP104068CZ
Zoro #
G422876259
UPC #
195205154563
Country of Origin
United States

Dimensions

Depth
6.5 in
Width
6.5 in

Details

Finish
White
Item
Cover Plate / Flange / Escutcheon
Material
Zinc

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.