Alux Faucet, 1.20 gpm, 1, 3-Faucet Hole, Brushed Nickel, Hole, Lever Handle
- Mfr # 15769LF-SP
- Zoro # G623561992
product price:Â
$
206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15769LF-SP
- Zoro #
- G623561992
- UPC #
- 034449847889
- Country of Origin
- China
Description
Delta Alux Faucet, 1/2 in Connection, IPS Connection, 1.20 gpm, 60 psi, Deck Plate Size: 2-1/4 in, Deck Thickness: 2.56 in, Spout Reach: 5.17 in, Spout Height: 8-1/2 in, Lever Handle, Brushed Nickel, Hole Mounting, Number of Faucet Holes: 1, 3, Faucet Hole Size: 4 in, Includes: Escutcheon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.