Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Supply Stop Valve

  • Mfr # DT022202-SS

  • Zoro # G608596919


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
3 in
Material
Brass
Handle Type
Single Handle Cross
Height (In.)
7.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT022202-SS
Zoro #
G608596919
UPC #
195205043898
Country of Origin
China

Dimensions

Length (In.)
3 in
Height (In.)
7.81 in
Width
3 in
Height
7.81 in

Details

Finish
Stainless
Material of Construction
Brass
Material
Brass
Handle Type
Single Handle Cross
Item
Wood Filler
For Use With
Interior Wood
Color
White
Type
Waxes

Description

Create a cohesive look in the bath and bring your personal taste to exposed vanity designs by thoughtfully coordinating this decorative supply stop to your Delta fixtures through a range of finishes. For the detail-oriented or finishing touch appreciators, our decorative fittings elevate the entire bathroom with traditional accents that perfectly match Delta finishes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Polish your bath's aesthetic with a stylish, angled supply stop that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly supply stops with sink fittings you'll want to showcase
  • Durable brass construction
  • 1/4 turn stainless steel ball valve
  • 1/2-inch nominal compression inlet connection
  • 3/8-inch OD compression outlet connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.