Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Modern Decorative ADA Grab Bar

  • Mfr # 41924-KS

  • Zoro # G601765831


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Finish
Black Stainless
Material
Stainless Steel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41924-KS
Zoro #
G601765831
UPC #
34449942317
Country of Origin
China

Dimensions

Length
3 in
Height
3 in

Details

Finish
Black Stainless
Material
Stainless Steel

Description

Complete the look of your bath with this 24" Angular Decorative ADA Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, the supplied fasteners are recommended
  • 24" long
  • Includes hardware and mounting template
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.