Zoro Homepage

Angular Modern TempAssure 17T Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T27T967-SS

  • Zoro # G7825214


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
6.63
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27T967-SS
Zoro #
G7825214
UPC #
034449827775
Country of Origin
United States

Dimensions

Depth (In.)
6.63
Length
6.63
Height
7.94
Width
6.63
Overall Height (In.)
7.94
Overall Width (In.)
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Angular Modern TempAssure(R) 17T Series
Type
Faucet
Finish
Stainless
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
4.94 lb
Valve Type
Dual-function thermostatic cartridge
Series
Ara®
CEC Compliant
T
Handle Type
Two Handle Lever
Handle
Two Handle Lever
Function
Tub / Shower
Mfr. Series
17SeriesUniversalThermWithDiverter

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. Delta's dual-function thermostatic valve cartridge keeps water temperature consistent (within 3.6°) by actually measuring and monitoring the temperature of the water. Temperature can be set in order to remain consistent shower after shower.


  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.