Zoro Homepage

Antoni Spout Assembly

  • Mfr # RP101405AR

  • Zoro # G915773713


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Arctic Stainless
Width
11 in
Overall Height (In.)
16.88 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101405AR
Zoro #
G915773713
UPC #
195205115731
Country of Origin
United States

Dimensions

Width
11 in
Overall Height (In.)
16.88 in
Length
11 in
Depth
16.88 in

Details

Material
Stainless Steel
Finish
Arctic Stainless
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.