Zoro Homepage

Antoni Spout Assembly

  • Mfr # RP101405CZ

  • Zoro # G215773697


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Champagne Bronze
Length
11 in
Overall Height (In.)
16.88 in
Depth
16.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101405CZ
Zoro #
G215773697
UPC #
195205115748
Country of Origin
United States

Dimensions

Length
11 in
Overall Height (In.)
16.88 in
Depth
16.88 in
Width
11 in

Details

Material
Stainless Steel
Finish
Champagne Bronze
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.