Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antoni Wand and Hose

  • Mfr # RP101406CZ

  • Zoro # G315694250


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Champagne Bronze
Width
11 in
Spout Length
11 in
Overall Height (In.)
16.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101406CZ
Zoro #
G315694250
UPC #
195205115755
Country of Origin
United States

Dimensions

Width
11 in
Spout Length
11 in
Overall Height (In.)
16.88 in
Overall Length (In.)
11 in
Depth
16.88 in

Details

Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.