Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara 3-Setting 2-Port Diverter Trim

  • Mfr # T11867

  • Zoro # G7823437


product price: $204.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
3.25
Length
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11867
Zoro #
G7823437
UPC #
034449717311
Country of Origin
United States

Dimensions

Depth (In.)
3.25
Length
3.25
Height
5.5
Width
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.5
Overall Height (In.)
5.5

Details

Item
Diverter Trim,3-Setting,2-Port
Type
Faucet
Finish
Chrome
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
2.03 lb
Handle Type
Single Handle Lever
CEC Compliant
T
Series
Ara®
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Showering Component

Description

Complete your custom shower with a Delta diverter. With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.


  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.