Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara 30" Towel Bar

  • Mfr # 77530-BL

  • Zoro # G006504561


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Black
Height
2.13
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77530-BL
Zoro #
G006504561
UPC #
34449838375
Country of Origin
China

Dimensions

Width
32.13
Height
2.13
Length
3.5

Details

Item
Towel Bar
Finish
Matte Black
Material
Brass
Color
Black

Description

Complete the look of your bath with this Ara 30" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Ara bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.