Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara 6-Setting 3-Port Diverter Trim

  • Mfr # T11967-BL

  • Zoro # G7823674


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
3.25
Length
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11967-BL
Zoro #
G7823674
UPC #
034449839129
Country of Origin
United States

Dimensions

Depth (In.)
3.25
Length
3.25
Width
4.5
Height
5.5
Overall Width (In.)
4.5
Overall Height (In.)
5.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Diverter Trim,6-Setting,3-Port
Type
Faucet
Finish
Matte Black
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
2.04 lb
Handle Type
Single Handle Lever
Series
Ara®
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
Handle
Single Handle Lever

Description

Complete your custom shower with a Delta diverter. With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron.


  • Trim kit only, must purchase rough separately
  • 6-setting, 3-port diverter
  • Perfectly coordinates with the Delta Ara Bath collection
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.