Shop DELTA
See all product information
Create Account
Ara Aerator & Set Screw - Rectangular
Mfr # RP75408
Zoro # G3087544
product price:Â $57.85
/eaKey Features
Flow Rate
1.5 gpm
Fits Brand
Ara
Flow Rate (GPM)
1.5
Type
Aerator
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP75408
- Zoro #
- G3087544
- UPC #
- 034449722094
- Country of Origin
- Germany
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Aerator Repair Part Faucet
- Flow Rate
- 1.5 gpm
- Fits Brand
- Ara
- Flow Rate (GPM)
- 1.5
- Type
- Aerator
- Series
- Ara
- Weight
- 0.005 lb
Description
Delta Ara Aerator/Set Screw,Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.