Zoro Homepage

Ara Angular Modern Monitor 14 Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T24967-SS

  • Zoro # G7825013


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Depth (In.)
5.25
Green Certification or Other Recognition
CalGreen Certified
Length
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24967-SS
Zoro #
G7825013
UPC #
034449827652
Country of Origin
United States

Dimensions

Depth (In.)
5.25
Length
5.25
Height
7.63
Width
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.63
Overall Width (In.)
6.81

Details

Item
Angular Modern Monitor(R) 14 Series Valv
Type
Faucet
Finish
Stainless
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
3.966 lb
Series
Ara®
Handle Type
Two Handle Lever
CEC Compliant
T
Valve Type
Single-function pressure balance cartridge
Function
Tub / Shower
Mfr. Series
1400SeriesUniversalWithDiverter
Handle
Two Handle Lever

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 6-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.