Zoro Homepage

Ara Angular Modern Monitor 17 Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T27967-SS

  • Zoro # G7825029


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Depth (In.)
5.13
Length
5.13
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27967-SS
Zoro #
G7825029
UPC #
034449827713
Country of Origin
United States

Dimensions

Depth (In.)
5.13
Length
5.13
Height
7.81
Width
6.81
Overall Width (In.)
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.81

Details

Item
Angular Modern Monitor(R) 17 Series Valv
Type
Faucet
Finish
Stainless
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
3.87 lb
Handle Type
Two Handle Lever
Valve Type
Dual-function pressure balance cartridge
Series
Ara®
CEC Compliant
T
Handle
Two Handle Lever
Mfr. Series
1700SeriesUniversalWithDiverter
Function
Tub / Shower

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.