Ara Lift Rod And Finial - Diverter Roman Tub In Matte Black

  • Mfr # RP75498BL

  • Zoro # G222873717


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Matte Black
Finish
Chrome
Material of Construction - Drains
Zinc
Length (In.)
3.5 in
Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP75498BL
Zoro #
G222873717
UPC #
34449898942
Country of Origin
China

Dimensions

Length (In.)
3.5 in
Width
2.88 in
Depth
7.88 in

Details

Color - Drains
Matte Black
Finish
Chrome
Material of Construction - Drains
Zinc
Item
Drain

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.