Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara Monitor 14 Series Valve Only Trim

  • Mfr # T14067-SS

  • Zoro # G7824584


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Depth (In.)
4.5
Height (In.)
6.5 in
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14067-SS
Zoro #
G7824584
UPC #
034449717274
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Height (In.)
6.5 in
Length
4.5
Height
6.5
Width
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Overall Height (In.)
6.5

Details

Item
Monitor(R) 14 Series Valve Only Trim
Type
Faucet
Finish
Stainless
Material
Brass
Weight
2.85 lb
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Series
Ara®
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower

Description

Monitor(R) 14 Series Valve Only Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.