Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ara Roman Tub Trim

  • Mfr # T2767-SS

  • Zoro # G8823961


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Length
8.19
Depth (In.)
8.19
Number of Holes
3-hole 8-16" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2767-SS
Zoro #
G8823961
UPC #
034449717052
Country of Origin
United States

Dimensions

Length
8.19
Depth (In.)
8.19
Height
6.69
Width
16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
16
Spout Length
8-3/16
Overall Height (In.)
6.69

Details

Item
Roman Tub Trim
Type
Faucet
Finish
Stainless
Material
Metal
Number of Holes
3-hole 8-16" installation
Weight
7.56 lb
Handle Type
Two Handle Lever
Valve Type
Washerless stem cartridge
Series
Ara®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Standard spout
  • Temperature and volume controlled with handles
  • Red/blue button covers on handle for hot/cold identification

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.