Zoro Homepage

Ara Roman Tub Trim

  • Mfr # T2767

  • Zoro # G8822990


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Length
8.19
Depth (In.)
8.19
Number of Holes
3-hole 8-16" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2767
Zoro #
G8822990
UPC #
034449717069
Country of Origin
United States

Dimensions

Length
8.19
Depth (In.)
8.19
Width
16
Height
6.69
Spout Length
8-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
16
Overall Height (In.)
6.69

Details

Item
Roman Tub Trim
Type
Faucet
Finish
Chrome
Material
Metal
Number of Holes
3-hole 8-16" installation
Weight
7.56 lb
Valve Type
Washerless stem cartridge
Handle Type
Two Handle Lever
Series
Ara®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Standard spout
  • Temperature and volume controlled with handles
  • Red/blue button covers on handle for hot/cold identification

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.